Zoro Homepage

Sq. End Mill, Single End, Carb, 2.00mm

  • Mfr # D0130200W006S

  • Zoro # G3876474


product price: $25.19
/ea

Key Features

Dimension Type
Metric
Milling Diameter
2.00mm
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0130200W006S
Zoro #
G3876474
UPC #
4056544600585
Country of Origin
India

Dimensions

Dimension Type
Metric
Milling Diameter
2.00mm
Length of Cut
6 mm
Shank Dia.
6 mm
Overall Length
57 mm
Milling Dia.
2 mm

Description

Square End Mill, 2 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 6 mm, Overall Length 57 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.