Zoro Homepage

Sq. End Mill, Single End, Carb, 2.50mm

  • Mfr # D0030250T003S

  • Zoro # G3877524


product price: $25.39
/ea

Key Features

Dimension Type
Metric
Milling Diameter
2.50mm
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0030250T003S
Zoro #
G3877524
UPC #
4056544627186
Country of Origin
India

Dimensions

Dimension Type
Metric
Milling Diameter
2.50mm
Length of Cut
3 mm
Shank Dia.
6 mm
Overall Length
50 mm
Milling Dia.
2.5 mm

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN
Series
GP
List Number
D003/D013
Helix Angle
30 Degrees
End Mill Style
Square
End Mill Application
Finishing
Item
Square End Mill
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Material Grade - Machining
TiAlN
Material - Machining
Carbide
Finish - Machining
TiAlN
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
K, M, P
Primary Material Application
All Materials
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Max. Helix Angle
30 Degrees

Description

Square End Mill, 2.5 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 3 mm, Overall Length 50 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.