Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sq. End Mill, Single End, Carb, 2.50mm

  • Mfr # D0130250W007S

  • Zoro # G3877043


product price: $24.29
/ea

Key Features

Dimension Type
Metric
Milling Diameter
2.50mm
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0130250W007S
Zoro #
G3877043
UPC #
4056544600691
Country of Origin
India

Dimensions

Dimension Type
Metric
Milling Diameter
2.50mm
Length of Cut
7 mm
Shank Dia.
6 mm
Overall Length
57 mm
Milling Dia.
2.5 mm

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN
Series
GP
End Mill Application
Finishing
End Mill Style
Square
List Number
D003/D013
Cutting Direction
Right Hand
Item
Square End Mill
Helix Angle
30 Degrees
Shank Type - Machining
Weldon Flat
Measurement System
Metric
Drilling Tool Configuration
Individual
Material Grade - Machining
TiAlN
Spiral Direction
Right Hand
Material - Machining
Carbide
Finish - Machining
TiAlN
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Secondary Material Application ISO Code
K, M, N
Primary Material Application ISO Code
P
Primary Material Application
Steel
Max. Helix Angle
30 Degrees

Description

Square End Mill, 2.5 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 7 mm, Overall Length 57 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.