Zoro Homepage

Sq. End Mill, Single End, Carb, 3.00mm

  • Mfr # 40130300T019S

  • Zoro # G3807052


product price: $24.49
/ea

Key Features

Milling Diameter
3.00mm
Number of Flutes
3
Length of Cut
19 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40130300T019S
Zoro #
G3807052
UPC #
4056544664099
Country of Origin
India

Dimensions

Milling Diameter
3.00mm
Length of Cut
19 mm
Shank Dia.
6 mm
Overall Length
63 mm
Milling Dia.
3 mm

Description

Square End Mill, 3 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 19 mm, Overall Length 63 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.