Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sq. End Mill, Single End, Carb, 3.00mm

  • Mfr # D0030300T004S

  • Zoro # G3873902


product price: $28.49
/ea

Key Features

Dimension Type
Metric
Milling Diameter
3.00mm
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0030300T004S
Zoro #
G3873902
UPC #
4056544627308
Country of Origin
India

Dimensions

Dimension Type
Metric
Milling Diameter
3.00mm
Length of Cut
4 mm
Shank Dia.
6 mm
Overall Length
50 mm
Milling Dia.
3 mm

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
End Mill Style
Square
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Item
Square End Mill
End Mill Application
Finishing
Series
GP
List Number
D003/D013
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Material Grade - Machining
TiAlN
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Material - Machining
Carbide
Measurement System
Metric
Secondary Material Application ISO Code
K, M, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Max. Helix Angle
30 Degrees

Description

Square End Mill, 3 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 4 mm, Overall Length 50 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.