Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sq. End Mill, Single End, Carb, 3.00mm

  • Mfr # D0030300W004S

  • Zoro # G3876151


product price: $29.19
/ea

Key Features

Dimension Type
Metric
Milling Diameter
3.00mm
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0030300W004S
Zoro #
G3876151
UPC #
4056544630780
Country of Origin
India

Dimensions

Dimension Type
Metric
Milling Diameter
3.00mm
Length of Cut
4 mm
Shank Dia.
6 mm
Overall Length
50 mm
Milling Dia.
3 mm

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
End Mill Application
Finishing
Series
GP
Cutting Direction
Right Hand
End Mill Style
Square
List Number
D003/D013
Item
Square End Mill
Helix Angle
30 Degrees
Finish - Machining
Uncoated
Measurement System
Metric
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Material Grade - Machining
TiAlN
Spiral Direction
Right Hand
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, M, P
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application
All Materials
Max. Helix Angle
30 Degrees

Description

Square End Mill, 3 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 4 mm, Overall Length 50 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.