Zoro Homepage

Sq. End Mill, Single End, Carb, 3.50mm

  • Mfr # D0130350T007S

  • Zoro # G3879764


product price: $28.59
/ea

Key Features

Dimension Type
Metric
Milling Diameter
3.50mm
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0130350T007S
Zoro #
G3879764
UPC #
4056544634627
Country of Origin
India

Dimensions

Dimension Type
Metric
Milling Diameter
3.50mm
Length of Cut
7 mm
Shank Dia.
6 mm
Overall Length
57 mm
Milling Dia.
3.5 mm

Description

Square End Mill, 3.5 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 7 mm, Overall Length 57 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.