Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sq. End Mill, Single End, Carb, 4.00mm

  • Mfr # 40120400T031S

  • Zoro # G3877411


product price: $31.49
/ea

Key Features

Dimension Type
Metric
Milling Diameter
4.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40120400T031S
Zoro #
G3877411
UPC #
4056544414182
Country of Origin
India

Dimensions

Dimension Type
Metric
Milling Diameter
4.00mm
Length of Cut
31 mm
Shank Dia.
4 mm
Overall Length
75 mm
Milling Dia.
4 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN
Series
GP
Cutting Direction
Right Hand
Item
Square End Mill
End Mill Style
Square
Helix Angle
30 Degrees
End Mill Application
Finishing
List Number
4012
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Spiral Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Material Grade - Machining
TiAlN
Drilling Tool Configuration
Individual
Secondary Material Application
Cast Iron, Stainless Steel
Secondary Material Application ISO Code
K, M
Primary Material Application ISO Code
P
Primary Material Application
Steel
Max. Helix Angle
30 Degrees

Description

Square End Mill, 4 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 31 mm, Overall Length 75 mm, Shank Dia. 4 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.