Zoro Homepage

Sq. End Mill, Single End, Carb, 4.00mm

  • Mfr # 40240400T031S

  • Zoro # G3807892


product price: $33.19
/ea

Key Features

Dimension Type
Metric
Milling Diameter
4.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40240400T031S
Zoro #
G3807892
UPC #
4056544370211
Country of Origin
India

Dimensions

Dimension Type
Metric
Milling Diameter
4.00mm
Length of Cut
31 mm
Shank Dia.
4 mm
Overall Length
75 mm
Milling Dia.
4 mm

Description

Square End Mill, 4 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 31 mm, Overall Length 75 mm, Shank Dia. 4 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.