Zoro Homepage

Sq. End Mill, Single End, Carb, 4.50mm

  • Mfr # 40040450T014S

  • Zoro # G3807560


product price: $28.19
/ea

Key Features

Milling Diameter
4.50mm
Number of Flutes
4
Length of Cut
14 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40040450T014S
Zoro #
G3807560
UPC #
4056544370327
Country of Origin
India

Dimensions

Milling Diameter
4.50mm
Length of Cut
14 mm
Shank Dia.
5 mm
Overall Length
50 mm
Milling Dia.
4.5 mm

Description

Square End Mill, 4.5 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 14 mm, Overall Length 50 mm, Shank Dia. 5 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.