Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sq. End Mill, Single End, Carb, 6.00mm

  • Mfr # 28190600T010S

  • Zoro # G3728759


product price: $28.99
/ea

Key Features

Number of Flutes
2
Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
10 mm
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28190600T010S
Zoro #
G3728759
UPC #
4056544409867
Country of Origin
India

Dimensions

Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
10 mm
Milling Diameter
6.00mm
Milling Dia.
6 mm
Dimension Type
Metric

Details

Item
Square End Mill
Number of Flutes
2
End Mill Style
Square
Single End/Double End
Single
Finish
Bright (Uncoated)
List Number
2819
Series
GP
Spiral Direction
Right Hand
Grade
Bright (Uncoated)
End Mill Material
Carbide
Helix Angle
30 Degrees
End Mill Application
Finishing
Shank Type
Straight
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Material - Machining
Carbide
Finish - Machining
Uncoated
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
K, M, N
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Primary Material Application
Steel
Primary Material Application ISO Code
P
Max. Helix Angle
30 Degrees

Description

Square End Mill, 6 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 10 mm, Overall Length 57 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.