Zoro Homepage

Sq. End Mill, Single End, Carb, 6.00mm

  • Mfr # 40030600T016S

  • Zoro # G3808312


product price: $23.89
/ea

Key Features

Milling Diameter
6.00mm
Number of Flutes
3
Length of Cut
16 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40030600T016S
Zoro #
G3808312
UPC #
4056544646088
Country of Origin
India

Dimensions

Milling Diameter
6.00mm
Length of Cut
16 mm
Shank Dia.
6 mm
Overall Length
50 mm
Milling Dia.
6 mm

Description

Square End Mill, 6 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 16 mm, Overall Length 50 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.