Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sq. End Mill, Single End, Carb, 6.00mm

  • Mfr # 40240600T038S

  • Zoro # G3804864


product price: $32.79
/ea

Key Features

Milling Diameter
6.00mm
Number of Flutes
4
Length of Cut
38 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40240600T038S
Zoro #
G3804864
UPC #
4056544371096
Country of Origin
India

Dimensions

Milling Diameter
6.00mm
Length of Cut
38 mm
Shank Dia.
6 mm
Overall Length
100 mm
Milling Dia.
6 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
List Number
4024
Series
GP
End Mill Style
Square
Helix Angle
30 Degrees
Finish
TiAlN
Item
Square End Mill
Cutting Direction
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Metric
Material Grade - Machining
TiAlN
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Secondary Material Application ISO Code
M, N
Primary Material Application ISO Code
P
Primary Material Application
Steel
Max. Helix Angle
30 Degrees

Description

Square End Mill, 6 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 38 mm, Overall Length 100 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.