Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sq. End Mill, Single End, Carb, 6.00mm

  • Mfr # 423036-000060

  • Zoro # G3729404


product price: $29.99
/ea

Key Features

Number of Flutes
4
Overall Length
38 mm
Shank Dia.
6 mm
Length of Cut
1 mm
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423036-000060
Zoro #
G3729404
UPC #
4021169165535
Country of Origin
Israel

Dimensions

Overall Length
38 mm
Shank Dia.
6 mm
Length of Cut
1 mm
Milling Diameter
6.00mm
Dimension Type
Metric
Milling Dia.
6 mm

Details

Item
Square End Mill
Number of Flutes
4
End Mill Style
Square
Single End/Double End
Single
Spiral Direction
Right Hand
Finish
TiAlN
Grade
K30F-DCF
End Mill Material
Carbide
Cutting Direction
Right Hand
End Mill Application
Finishing
Helix Angle
0 Degrees
End Mill Cutting Type
Non-Center Cutting
Shank Type
Weldon
Series
423036/423037
List Number
423036
Finish - Machining
TiAlN
Measurement System
Metric
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, K, M, N, P, S
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application
All Materials

Description

Single, Square End Mill, 6 mm Milling Dia., Carbide, TiAlN, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.