Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sq. End Mill, Single End, Carb, 8.00mm

  • Mfr # 25280800T019S

  • Zoro # G3813492


product price: $35.39
/ea

Key Features

Number of Flutes
4
Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
19 mm
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25280800T019S
Zoro #
G3813492
UPC #
4056544384058
Country of Origin
India

Dimensions

Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
19 mm
Dimension Type
Metric
Milling Diameter
8.00mm
Milling Dia.
8 mm

Details

Item
Square End Mill
Number of Flutes
4
End Mill Style
Square
Single End/Double End
Single
Grade
Bright (Uncoated)
Finish
Bright (Uncoated)
List Number
2528
Helix Angle
30 Degrees
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Shank Type
Straight
Series
GP
Spiral Direction
Right Hand
End Mill Application
Finishing
Cutting Direction
Right Hand
Finish - Machining
Uncoated
Measurement System
Metric
Shank Type - Machining
Straight
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
K, M, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Max. Helix Angle
30 Degrees

Description

Square End Mill, 8 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 19 mm, Overall Length 63 mm, Shank Dia. 8 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.