Zoro Homepage

Sq. End Mill, Single End, Carb, 8.00mm

  • Mfr # 40130800T028

  • Zoro # G3808610


product price: $32.39
/ea

Key Features

Milling Diameter
8.00mm
Number of Flutes
3
Length of Cut
28 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40130800T028
Zoro #
G3808610
UPC #
4056544663375
Country of Origin
India

Dimensions

Milling Diameter
8.00mm
Length of Cut
28 mm
Shank Dia.
8 mm
Overall Length
75 mm
Milling Dia.
8 mm

Description

Square End Mill, 8 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 28 mm, Overall Length 75 mm, Shank Dia. 8 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.