Zoro Homepage

Sq. End Mill, Single End, Carb, 8.00mm

  • Mfr # 423037-000080

  • Zoro # G3733029


product price: $42.19
/ea

Key Features

Number of Flutes
4
Overall Length
104 mm
Shank Dia.
8 mm
Length of Cut
1 1/2 mm
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423037-000080
Zoro #
G3733029
UPC #
4021169336232
Country of Origin
Germany

Dimensions

Overall Length
104 mm
Shank Dia.
8 mm
Length of Cut
1 1/2 mm
Milling Dia.
8 mm
Dimension Type
Metric
Milling Diameter
8.00mm

Description

Single, Square End Mill, 8 mm Milling Dia., Carbide, TiAlN, Metric

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.