Zoro Homepage

Sq. End Mill, Single End, Carb, 9/16

  • Mfr # I3S0563W112R

  • Zoro # G3876675


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Milling Diameter
0.5625"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I3S0563W112R
Zoro #
G3876675
UPC #
4056544613264
Country of Origin
India

Dimensions

Dimension Type
Decimal Inch
Milling Diameter
0.5625"
Length of Cut
1.125 in
Shank Dia.
5/8 in
Overall Length
3 1/2 in
Milling Dia.
0.5625 in

Description

Square End Mill, 0.5625 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 1.125 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.