Zoro Homepage

Sq End Mill, Single End, Carb

  • Mfr # M33006

  • Zoro # G3792343


product price: $85.69
/ea
Free Shipping & Returns

Key Features

End Mill Cutting Type
Center Cutting
End Mill Style
Square
End Mill Application
Finishing
Cutting Direction
Right Hand
Helix Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M33006
Zoro #
G3792343
UPC #
4021169789151
Country of Origin
Israel

Details

End Mill Cutting Type
Center Cutting
End Mill Style
Square
End Mill Application
Finishing
Item
Square End Mill
Cutting Direction
Right Hand
Helix Angle
0 Degrees
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, M, P, S
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Finish - Machining
TiAlN
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Max. Helix Angle
0 Degrees

Description

Square End Mill, Carbide, Non-Coolant Through, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.