Shop WIDIA
See all product information
Create Account
Square End 5 Flute Inch
- Mfr # 5V0C25008CW
- Zoro # G3922250
product price:Â
$
539.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Decimal inch
Milling Diameter
1"
Measurement System
Inch
End Mill Material
Carbide
Number of Flutes
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Dimension Type
- Decimal inch
- Milling Diameter
- 1"
- Length of Cut
- 1.75 in
- Shank Dia.
- 1 in
- Overall Length
- 4 1/2 in
- Corner Radius
- 0.06 in
- Milling Dia.
- 1 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
Square End 5 Flute Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.