Shop WIDIA
See all product information
Create Account
Square End Mill, 0.09375 in, Carbide
- Mfr # I3S0094T037R
- Zoro # G2959000
product price:Â
$
14.25
/ea
Key Features
Dimension Type
Decimal inch
Milling Diameter
3/32"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Dimension Type
- Decimal inch
- Milling Diameter
- 3/32"
- Length of Cut
- 0.375 in
- Shank Dia.
- 1/8 in
- Overall Length
- 1 1/2 in
- Milling Dia.
- 0.09375 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Square End Mill, 0.09375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.375 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.