Zoro Homepage

Square End Mill, 0.125 in, Carbide

  • Mfr # 4X4EE03001SZT WS15PE

  • Zoro # G602670622


product price: $36.19
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/8 in
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X4EE03001SZT WS15PE
Zoro #
G602670622
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.125 in
Length of Cut
0.25 in

Description

Square End Mill, 0.125 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 0.25 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.