Zoro Homepage

Square End Mill, 0.125 in, Carbide

  • Mfr # W401E03000SZT WU20PE

  • Zoro # G605905233


product price: $11.19
/ea

Key Features

Number of Flutes
4
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
0.25 in
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W401E03000SZT WU20PE
Zoro #
G605905233
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
0.25 in
Milling Dia.
0.125 in
Shank Length
30.7 mm

Description

Square End Mill, 0.125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.25 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.