Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.1875 in, Carbide

  • Mfr # 2AF9E08024SZT UNCOATED

  • Zoro # G802671078


product price: $98.69
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/16 in
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping:, Side Milling/Shoulder Milling: Square End, Trochoidal Milling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AF9E08024SZT UNCOATED
Zoro #
G802671078
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
5/16 in
Milling Dia.
0.1875 in
Neck Length
1.5 in
Length of Cut
0.25 in
Neck Dia.
0.2937 in
Overall Length
3 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping:, Side Milling/Shoulder Milling: Square End, Trochoidal Milling
Max. Helix Angle
30 Degrees
Finish - Machining
Uncoated
Primary Material Application
Aluminum
Series
Aluflash
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Number of Coolant Holes
0
Item
Square End Mill
Min. Helix Angle
0 Degrees
Shank Type - Machining
Straight
Material Grade - Machining
Uncoated
Material Applications
Aluminum, Non-Ferrous
Material - Machining
Carbide
Primary Material Application ISO Code
N
Flute Type
Spiral
Cutting Direction
Right Hand
End Mill Style
Square
List Number
2AF9
Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.25 in, Overall Length 3 in, Shank Dia. 5/16 in, Neck Dia. 0.2937 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.