Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.1875 in, Carbide

  • Mfr # 4X4EE05000SZT WS15PE

  • Zoro # G702670379


product price: $36.89
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/16 in
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X4EE05000SZT WS15PE
Zoro #
G702670379
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
3/16 in
Length of Cut
0.3125 in
Overall Length
1 1/2 in
Milling Dia.
0.1875 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Coolant Fed
Non-Coolant Through
Finish - Machining
AlTiN
Flute Type
Spiral
Item
Square End Mill
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Applications
Cast Iron, Hardened Materials, High-Temp Alloys, Stainless Steel, Steel
Measurement System
Inch
Drilling Tool Configuration
Individual
Max. Helix Angle
39 Degrees
Min. Helix Angle
37 Degrees
Series
Varimill(TM) Xtreme(TM)
Cutting Direction
Right Hand
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
End Mill Style
Square
List Number
4X4E
Material - Machining
Carbide
Shank Type - Machining
Straight
Number of Coolant Holes
0
Primary Material Application ISO Code
K, M, P
Helix Angle
30 Degrees
Material Grade - Machining
WS15PE
Flute Spacing
Variable
Secondary Material Application
Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code
H, S

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 0.3125 in, Overall Length 1 1/2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.