Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.25 in, Carbide

  • Mfr # 2AL9E07013SZT UNCOATED

  • Zoro # G502670371


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/4 in
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AL9E07013SZT UNCOATED
Zoro #
G502670371
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
1/4 in
Milling Dia.
0.25 in
Length of Cut
0.3125 in
Neck Dia.
0.235 in
Neck Length
1 in
Overall Length
2 1/2 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Number of Coolant Holes
0
Material - Machining
Carbide
Min. Helix Angle
0 Degrees
Flute Type
Spiral
List Number
2AL9
End Mill Style
Square
Primary Material Application
Aluminum
Measurement System
Inch
Helix Angle
30 Degrees
Drilling Tool Configuration
Individual
Material Applications
Aluminum, Non-Ferrous
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Coolant Fed
Non-Coolant Through
Item
Square End Mill
Cutting Direction
Right Hand
Max. Helix Angle
30 Degrees
Primary Material Application ISO Code
N
Series
Aluflash
Material Grade - Machining
Uncoated
Flute Spacing
Fixed

Description

Square End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.3125 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. 0.235 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.