Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.25 in, Carbide

  • Mfr # 3AF9E07023SZT UNCOATED

  • Zoro # G102670368


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/4 in
Max. Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AF9E07023SZT UNCOATED
Zoro #
G102670368
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
1/4 in
Milling Dia.
0.25 in
Neck Dia.
0.235 in
Neck Length
1.25 in
Length of Cut
0.3125 in
Overall Length
3 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Max. Helix Angle
30 Degrees
Drilling Tool Configuration
Individual
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping:, Side Milling/Shoulder Milling: Square End, Trochoidal Milling
Item
Square End Mill
Finish - Machining
Uncoated
Material Applications
Aluminum, Non-Ferrous
Flute Type
Spiral
Material Grade - Machining
Uncoated
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Min. Helix Angle
0 Degrees
Number of Coolant Holes
0
Cutting Direction
Right Hand
Primary Material Application ISO Code
N
Material - Machining
Carbide
List Number
3AF9
Helix Angle
30 Degrees
End Mill Style
Square
Primary Material Application
Aluminum
Series
Aluflash
Flute Spacing
Variable

Description

Square End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.3125 in, Overall Length 3 in, Shank Dia. 1/4 in, Neck Dia. 0.235 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.