Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.25 in, Carbide

  • Mfr # 3AN9E07003SZT UNCOATED

  • Zoro # G302670625


product price: $70.69
/ea

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/4 in
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AN9E07003SZT UNCOATED
Zoro #
G302670625
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
1/4 in
Milling Dia.
0.25 in
Overall Length
2 1/2 in
Neck Dia.
0.235 in
Neck Length
0.75 in
Length of Cut
0.3125 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Type - Machining
Straight
Min. Helix Angle
0 Degrees
Coolant Fed
Non-Coolant Through
List Number
3AN9
Number of Coolant Holes
0
End Mill Style
Square
Drilling Tool Configuration
Individual
Material Applications
Aluminum, Non-Ferrous
Material Grade - Machining
Uncoated
Cutting Direction
Right Hand
Measurement System
Inch
Primary Material Application ISO Code
N
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Material - Machining
Carbide
Finish - Machining
Uncoated
Helix Angle
30 Degrees
Item
Square End Mill
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Primary Material Application
Aluminum
Series
Aluflash
Flute Spacing
Variable

Description

Square End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.3125 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. 0.235 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.