Zoro Homepage

Square End Mill, 0.25 in, Carbide

  • Mfr # 7008481

  • Zoro # G807194428


product price: $22.19
/ea

Key Features

Number of Flutes
5
Length of Cut
0.375 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7008481
Zoro #
G807194428
UPC #
4064182762114
Country of Origin
Viet Nam

Dimensions

Length of Cut
0.375 in
Shank Dia.
1/4 in
Overall Length
2 in
Milling Dia.
0.25 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
List Number
W501
End Mill Application
Helical Milling, Ramping Blank, Side/Shoulder Milling, Square End, Trochoidal Milling
End Mill Style
Square
Item
Square End Mill
Series
WCE5
Helix Angle
38 Degrees
Cutting Direction
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Measurement System
Inch
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
WU20PE
Material Applications
Alloys, Cast Iron, Hardened Materials, Stainless Steel, Steel
Material - Machining
Carbide
Finish - Machining
TiAlN
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code
H, S
Flute Spacing
Variable
Flute Type
Spiral
Max. Helix Angle
38 Degrees

Description

Square End Mill, 0.25 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.375 in, Overall Length 2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.