Zoro Homepage

Square End Mill, 0.3125 in, Carbide

  • Mfr # 2AF9E13026SZT UNCOATED

  • Zoro # G302670991


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AF9E13026SZT UNCOATED
Zoro #
G302670991
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
1/2 in
Neck Length
2.5 in
Length of Cut
0.625 in
Overall Length
4 1/2 in
Milling Dia.
0.3125 in
Neck Dia.
0.47 in

Description

Square End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.625 in, Overall Length 4 1/2 in, Shank Dia. 1/2 in, Neck Dia. 0.47 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.