Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.3125 in, Carbide

  • Mfr # 3A09E08004SZT UNCOATED

  • Zoro # G902671114


product price: $43.19
/ea

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/16 in
Primary Material Application
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3A09E08004SZT UNCOATED
Zoro #
G902671114
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
5/16 in
Length of Cut
0.625 in
Overall Length
2 1/2 in
Milling Dia.
0.3125 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Primary Material Application
Aluminum
Item
Square End Mill
Shank Type - Machining
Straight
Material Applications
Aluminum, Non-Ferrous
Material - Machining
Carbide
Finish - Machining
Uncoated
List Number
3A09
Measurement System
Inch
Series
Aluflash
Min. Helix Angle
0 Degrees
Max. Helix Angle
30 Degrees
Material Grade - Machining
Uncoated
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Helix Angle
30 Degrees
End Mill Style
Square
Primary Material Application ISO Code
N
Number of Coolant Holes
0
Flute Type
Spiral
Drilling Tool Configuration
Individual
Flute Spacing
Variable

Description

Square End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.625 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.