Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.3125 in, Carbide

  • Mfr # 3AL9E08014SZT UNCOATED

  • Zoro # G402671010


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/16 in
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AL9E08014SZT UNCOATED
Zoro #
G402671010
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
5/16 in
Neck Length
1.25 in
Neck Dia.
0.2937 in
Length of Cut
0.375 in
Overall Length
3 in
Milling Dia.
0.3125 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Flute Type
Spiral
List Number
3AL9
Item
Square End Mill
Material Grade - Machining
Uncoated
Helix Angle
30 Degrees
Finish - Machining
Uncoated
Number of Coolant Holes
0
Measurement System
Inch
Shank Type - Machining
Straight
Series
Aluflash
Material - Machining
Carbide
Cutting Direction
Right Hand
Primary Material Application
Aluminum
Material Applications
Aluminum, Non-Ferrous
Min. Helix Angle
0 Degrees
Primary Material Application ISO Code
N
Max. Helix Angle
30 Degrees
Drilling Tool Configuration
Individual
End Mill Style
Square
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Coolant Fed
Non-Coolant Through
Flute Spacing
Variable

Description

Square End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.375 in, Overall Length 3 in, Shank Dia. 5/16 in, Neck Dia. 0.2937 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.