Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.3125 in, Carbide

  • Mfr # 4X0EE08003SZT WS15PE

  • Zoro # G702670522


product price: $65.49
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/16 in
Min. Helix Angle
37 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X0EE08003SZT WS15PE
Zoro #
G702670522
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
5/16 in
Overall Length
2 1/2 in
Length of Cut
0.75 in
Milling Dia.
0.3125 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Min. Helix Angle
37 Degrees
Drilling Tool Configuration
Individual
Max. Helix Angle
39 Degrees
List Number
4X0E
Material Applications
Cast Iron, Hardened Materials, High-Temp Alloys, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Finish - Machining
AlTiN
Series
Varimill(TM) Xtreme(TM)
End Mill Style
Square
Material - Machining
Carbide
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Number of Coolant Holes
0
Flute Type
Spiral
Material Grade - Machining
WS15PE
Item
Square End Mill
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Measurement System
Inch
Shank Type - Machining
Straight
Flute Spacing
Variable
Secondary Material Application
Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code
H, S

Description

Square End Mill, 0.3125 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.