Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.375 in, Carbide

  • Mfr # 2A19E10015SZT UNCOATED

  • Zoro # G002670598


product price: $59.49
/ea

Key Features

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/8 in
Primary Material Application ISO Code
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A19E10015SZT UNCOATED
Zoro #
G002670598
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
3/8 in
Overall Length
4 in
Milling Dia.
0.375 in
Length of Cut
1.5 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Primary Material Application ISO Code
N
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Min. Helix Angle
0 Degrees
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Number of Coolant Holes
0
List Number
2A19
Item
Square End Mill
Material Grade - Machining
Uncoated
Material - Machining
Carbide
Finish - Machining
Uncoated
End Mill Style
Square
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Series
Aluflash
Material Applications
Aluminum, Non-Ferrous
Max. Helix Angle
30 Degrees
Drilling Tool Configuration
Individual
Measurement System
Inch
Primary Material Application
Aluminum
Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 1.5 in, Overall Length 4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.