Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.375 in, Carbide

  • Mfr # 2AL9E10015SZT UNCOATED

  • Zoro # G602670837


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/8 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AL9E10015SZT UNCOATED
Zoro #
G602670837
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
3/8 in
Milling Dia.
0.375 in
Length of Cut
0.5 in
Neck Dia.
0.3525 in
Overall Length
3 in
Neck Length
1.5 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Material Grade - Machining
Uncoated
Primary Material Application ISO Code
N
Number of Coolant Holes
0
End Mill Style
Square
Item
Square End Mill
Coolant Fed
Non-Coolant Through
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Shank Type - Machining
Straight
Min. Helix Angle
0 Degrees
Material Applications
Aluminum, Non-Ferrous
Drilling Tool Configuration
Individual
Measurement System
Inch
Material - Machining
Carbide
Series
Aluflash
Finish - Machining
Uncoated
Max. Helix Angle
30 Degrees
List Number
2AL9
Primary Material Application
Aluminum
Helix Angle
30 Degrees
Flute Type
Spiral
Flute Spacing
Fixed

Description

Square End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.5 in, Overall Length 3 in, Shank Dia. 3/8 in, Neck Dia. 0.3525 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.