Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.375 in, Carbide

  • Mfr # 2AN9E10005SZT UNCOATED

  • Zoro # G902670438


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/8 in
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AN9E10005SZT UNCOATED
Zoro #
G902670438
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
3/8 in
Milling Dia.
0.375 in
Length of Cut
0.5 in
Neck Dia.
0.3525 in
Overall Length
3 in
Neck Length
1.25 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Cutting Direction
Right Hand
Max. Helix Angle
30 Degrees
Material Applications
Aluminum, Non-Ferrous
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Flute Type
Spiral
Material Grade - Machining
Uncoated
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Series
Aluflash
Helix Angle
30 Degrees
Shank Type - Machining
Straight
End Mill Style
Square
Measurement System
Inch
Number of Coolant Holes
0
Primary Material Application
Aluminum
Min. Helix Angle
0 Degrees
List Number
2AN9
Material - Machining
Carbide
Item
Square End Mill
Flute Spacing
Fixed

Description

Square End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.5 in, Overall Length 3 in, Shank Dia. 3/8 in, Neck Dia. 0.3525 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.