Zoro Homepage

Square End Mill, 0.375 in, Carbide

  • Mfr # 3AN9E10005SZT UNCOATED

  • Zoro # G702670409


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/8 in
Milling Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AN9E10005SZT UNCOATED
Zoro #
G702670409
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
3/8 in
Milling Dia.
0.375 in
Neck Dia.
0.3525 in
Overall Length
3 in
Length of Cut
0.5 in
Neck Length
1.25 in

Description

Square End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.5 in, Overall Length 3 in, Shank Dia. 3/8 in, Neck Dia. 0.3525 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.