Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.375 in, Carbide

  • Mfr # 4X0EE10004SZT WS15PE

  • Zoro # G302670564


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/8 in
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X0EE10004SZT WS15PE
Zoro #
G302670564
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
3/8 in
Milling Dia.
0.375 in
Length of Cut
0.875 in
Overall Length
2 1/2 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Flute Type
Spiral
Helix Angle
30 Degrees
Min. Helix Angle
37 Degrees
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
List Number
4X0E
Series
Varimill(TM) Xtreme(TM)
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
End Mill Style
Square
Material Grade - Machining
WS15PE
Material Applications
Cast Iron, Hardened Materials, High-Temp Alloys, Stainless Steel, Steel
Cutting Direction
Right Hand
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Primary Material Application
Cast Iron, Stainless Steel, Steel
Number of Coolant Holes
0
Finish - Machining
AlTiN
Max. Helix Angle
39 Degrees
Measurement System
Inch
Item
Square End Mill
Material - Machining
Carbide
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Steel, Nickel, Titanium
Flute Spacing
Variable

Description

Square End Mill, 0.375 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 0.875 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.