Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.375 in, Carbide

  • Mfr # 5V1C10014ST

  • Zoro # G3619784


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Corner Radius
Move to SEM
Milling Diameter
0.3750"
End Mill Material
Carbide
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5V1C10014ST
Zoro #
G3619784
UPC #
4059782948853
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Corner Radius
Move to SEM
Milling Diameter
0.3750"
Shank Dia.
3/8 in
Length of Cut
1.25 in
Milling Dia.
0.375 in
Overall Length
3 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
AlTiN
Grade
WP15PE
End Mill Application
Finishing
Item
Square End Mill
End Mill Style
Square
List Number
5V0C
Helix Angle
38 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Spiral Direction
Right Hand
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Series
VariMill II(TM)
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Material Grade - Machining
WP15PE
Primary Material Application
Steel
Primary Material Application ISO Code
P
Flute Spacing
Variable
Secondary Material Application
Cast Iron, Stainless Steel
Flute Type
Spiral
Secondary Material Application ISO Code
K, M
Max. Helix Angle
38 Degrees

Description

Square End Mill, 0.375 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 1.25 in, Overall Length 3 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.