Square End Mill, 0.4375 in, Carbide
Mfr # W421E1102DSZT WU20PE
Zoro # G005905680
product price: $53.19
/eaKey Features
Number of Flutes
4
Overall Length
4 in
Shank Dia.
7/16 in
Length of Cut
2 in
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W421E1102DSZT WU20PE
Zoro #
G005905680
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
4 in
Shank Dia.
7/16 in
Length of Cut
2 in
Milling Dia.
0.4375 in
Description
Square End Mill, 0.4375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.