Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.625 in, Carbide

  • Mfr # 3AF9E16028SZT UNCOATED

  • Zoro # G502670869


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/8 in
Number of Coolant Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AF9E16028SZT UNCOATED
Zoro #
G502670869
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
5/8 in
Overall Length
5 in
Neck Dia.
0.5875 in
Milling Dia.
0.625 in
Length of Cut
0.75 in
Neck Length
3.25 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Number of Coolant Holes
0
List Number
3AF9
Max. Helix Angle
30 Degrees
Series
Aluflash
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping:, Side Milling/Shoulder Milling: Square End, Trochoidal Milling
Material Grade - Machining
Uncoated
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Drilling Tool Configuration
Individual
Material - Machining
Carbide
End Mill Style
Square
Material Applications
Aluminum, Non-Ferrous
Min. Helix Angle
0 Degrees
Helix Angle
30 Degrees
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Finish - Machining
Uncoated
Item
Square End Mill
Flute Type
Spiral
Primary Material Application
Aluminum
Flute Spacing
Variable

Description

Square End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.75 in, Overall Length 5 in, Shank Dia. 5/8 in, Neck Dia. 0.5875 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.