Zoro Homepage

Square End Mill, 0.625 in, Carbide

  • Mfr # 4V6516016ST

  • Zoro # G3806879


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Milling Diameter
0.6250"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4V6516016ST
Zoro #
G3806879
UPC #
4059782966482
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Milling Diameter
0.6250"
Length of Cut
1.625 in
Shank Dia.
5/8 in
Overall Length
4 1/8 in
Milling Dia.
0.625 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
WP15PE
End Mill Style
Square
Item
Square End Mill
Cutting Direction
Right Hand
Series
VariMill I(TM)
End Mill Application
Roughing/Finishing
Helix Angle
38 Degrees
List Number
4V05
Shank Type - Machining
Straight
Material - Machining
Carbide
Spiral Direction
Right Hand
Measurement System
Inch
Drilling Tool Configuration
Individual
Finish - Machining
AlTiN
Material Grade - Machining
WP15PE
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, M
Primary Material Application
Steel
Secondary Material Application
Cast Iron, Stainless Steel
Primary Material Application ISO Code
P
Max. Helix Angle
38 Degrees
Flute Spacing
Variable
Flute Type
Spiral

Description

Square End Mill, 0.625 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 1.625 in, Overall Length 4 1/8 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.