Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.625 in, Carbide

  • Mfr # 5V1C16016ST

  • Zoro # G3804331


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Milling Diameter
0.6250"
End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5V1C16016ST
Zoro #
G3804331
UPC #
4059782953147
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Milling Diameter
0.6250"
Shank Dia.
5/8 in
Overall Length
5 in
Milling Dia.
0.625 in
Length of Cut
2.625 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
AlTiN
Grade
WP15PE
End Mill Style
Square
List Number
5V0C
End Mill Application
Finishing
Cutting Direction
Right Hand
Item
Square End Mill
Helix Angle
38 Degrees
Coolant Fed
Non-Coolant Through
Finish - Machining
AlTiN
Material - Machining
Carbide
Measurement System
Inch
Shank Type - Machining
Straight
Series
VariMill II(TM)
Spiral Direction
Right Hand
Material Grade - Machining
WP15PE
Drilling Tool Configuration
Individual
Primary Material Application
Steel
Primary Material Application ISO Code
P
Flute Type
Spiral
Secondary Material Application ISO Code
K, M
Secondary Material Application
Cast Iron, Stainless Steel
Max. Helix Angle
38 Degrees
Flute Spacing
Variable

Description

Square End Mill, 0.625 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 2.625 in, Overall Length 5 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.