Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.625 in, Carbide

  • Mfr # 5V6C16006ST

  • Zoro # G3804873


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Corner Radius
Move to SEM
Milling Diameter
0.6250"
End Mill Material
Carbide
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5V6C16006ST
Zoro #
G3804873
UPC #
4059782952904
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Corner Radius
Move to SEM
Milling Diameter
0.6250"
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Overall Length
4 1/2 in
Length of Cut
2.125 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
AlTiN
Grade
WP15PE
Helix Angle
38 Degrees
List Number
5V0C
Cutting Direction
Right Hand
End Mill Application
Finishing
Item
Square End Mill
End Mill Style
Square
Shank Type - Machining
Straight
Series
VariMill II(TM)
Material - Machining
Carbide
Spiral Direction
Right Hand
Measurement System
Inch
Finish - Machining
AlTiN
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Material Grade - Machining
WP15PE
Primary Material Application ISO Code
P
Primary Material Application
Steel
Flute Type
Spiral
Secondary Material Application ISO Code
K, M
Secondary Material Application
Cast Iron, Stainless Steel
Max. Helix Angle
38 Degrees
Flute Spacing
Variable

Description

Square End Mill, 0.625 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 2.125 in, Overall Length 4 1/2 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.