Zoro Homepage

Square End Mill, 0.625 in, Carbide

  • Mfr # 7V0E16006ST

  • Zoro # G3808985


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Milling Diameter
0.6250"
End Mill Material
Carbide
Number of Flutes
7
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7V0E16006ST
Zoro #
G3808985
UPC #
4061779007306
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Milling Diameter
0.6250"
Shank Dia.
5/8 in
Length of Cut
1.25 in
Overall Length
3 1/2 in
Milling Dia.
0.625 in

Details

End Mill Material
Carbide
Number of Flutes
7
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
AlTiN
Grade
WS15PE
Item
Square End Mill
Cutting Direction
Right Hand
End Mill Style
Square
End Mill Application
Finishing
Helix Angle
38 Degrees
List Number
7V0E
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Series
VariMill III ER
Drilling Tool Configuration
Individual
Material Grade - Machining
WS15PE
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Flute Spacing
Variable
Secondary Material Application ISO Code
H, M, P
Max. Helix Angle
38 Degrees
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Flute Type
Spiral

Description

Square End Mill, 0.625 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 1.25 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.