Square End Mill, 0.625 in, Carbide
Mfr # W401E16008SZW WU20PE
Zoro # G605906469
product price: $93.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Overall Length
3 in
Shank Dia.
5/8 in
Length of Cut
0.75 in
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W401E16008SZW WU20PE
Zoro #
G605906469
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
3 in
Shank Dia.
5/8 in
Length of Cut
0.75 in
Milling Dia.
0.625 in
Description
Square End Mill, 0.625 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 0.75 in, Overall Length 3 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.