Zoro Homepage

Square End Mill, 0.75 in, Carbide

  • Mfr # 3AF9E19029SZT UNCOATED

  • Zoro # G302670816


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
Milling Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AF9E19029SZT UNCOATED
Zoro #
G302670816
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
3/4 in
Milling Dia.
0.75 in
Neck Length
3.5 in
Overall Length
5 1/2 in
Neck Dia.
0.705 in
Length of Cut
1 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Material - Machining
Carbide
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping:, Side Milling/Shoulder Milling: Square End, Trochoidal Milling
Primary Material Application
Aluminum
List Number
3AF9
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Min. Helix Angle
0 Degrees
Coolant Fed
Non-Coolant Through
Item
Square End Mill
Shank Type - Machining
Straight
Series
Aluflash
Material Applications
Aluminum, Non-Ferrous
Number of Coolant Holes
0
Material Grade - Machining
Uncoated
Finish - Machining
Uncoated
End Mill Style
Square
Cutting Direction
Right Hand
Primary Material Application ISO Code
N
Helix Angle
30 Degrees
Drilling Tool Configuration
Individual
Flute Spacing
Variable

Description

Square End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 5 1/2 in, Shank Dia. 3/4 in, Neck Dia. 0.705 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.