Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.75 in, Carbide

  • Mfr # 4V6519017ST

  • Zoro # G3808839


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Milling Diameter
0.7500"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4V6519017ST
Zoro #
G3808839
UPC #
4059782966611
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Milling Diameter
0.7500"
Length of Cut
1.625 in
Shank Dia.
3/4 in
Overall Length
4 in
Milling Dia.
0.75 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
WP15PE
Item
Square End Mill
Helix Angle
38 Degrees
Series
VariMill I(TM)
List Number
4V05
End Mill Application
Roughing/Finishing
End Mill Style
Square
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP15PE
Measurement System
Inch
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
AlTiN
Secondary Material Application ISO Code
K, M
Primary Material Application
Steel
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron, Stainless Steel
Max. Helix Angle
38 Degrees
Flute Type
Spiral
Flute Spacing
Variable

Description

Square End Mill, 0.75 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 1.625 in, Overall Length 4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.