Zoro Homepage

Square End Mill, 0.75 in, Carbide

  • Mfr # 5V0E19027ST

  • Zoro # G3804681


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Corner Radius
Move to SEM
Milling Diameter
0.7500"
End Mill Material
Carbide
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5V0E19027ST
Zoro #
G3804681
UPC #
4059782988569
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Corner Radius
Move to SEM
Milling Diameter
0.7500"
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Length of Cut
1.75 in
Overall Length
4 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
AlTiN
Grade
WS15PE
Item
Square End Mill
End Mill Application
Roughing/Finishing
Helix Angle
38 Degrees
End Mill Style
Square
Cutting Direction
Right Hand
List Number
5V0E
Series
VariMill II ER
Finish - Machining
AlTiN
Material - Machining
Carbide
Spiral Direction
Right Hand
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
WS15PE
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Max. Helix Angle
38 Degrees
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Flute Spacing
Variable
Secondary Material Application ISO Code
H, M, P
Flute Type
Spiral

Description

Square End Mill, 0.75 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 1.75 in, Overall Length 4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.