Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.75 in, Carbide

  • Mfr # 5V1C19007ST

  • Zoro # G3808644


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Corner Radius
Move to SEM
Milling Diameter
0.7500"
End Mill Material
Carbide
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5V1C19007ST
Zoro #
G3808644
UPC #
4059782954700
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Corner Radius
Move to SEM
Milling Diameter
0.7500"
Shank Dia.
3/4 in
Overall Length
5 in
Milling Dia.
0.75 in
Length of Cut
2.25 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
AlTiN
Grade
WP15PE
End Mill Application
Finishing
Helix Angle
38 Degrees
List Number
5V0C
End Mill Style
Square
Item
Square End Mill
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Series
VariMill II(TM)
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Measurement System
Inch
Spiral Direction
Right Hand
Finish - Machining
AlTiN
Material Grade - Machining
WP15PE
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M
Max. Helix Angle
38 Degrees
Flute Spacing
Variable
Flute Type
Spiral
Secondary Material Application
Cast Iron, Stainless Steel

Description

Square End Mill, 0.75 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 2.25 in, Overall Length 5 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.